Beli Pengukur Ketebalan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp51.900

    monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)
    Deskripsi:
    Tire groove depth can be measured quickly
    atribut:
    • Dimensions (mm): 88x28x13
    • Pricision (mm): +-0.2
    • Minimum Indication (mm): 1
    • Compatible: Dunlop valve/US valve
    • Compatible Fluid: Air
    • Material: Body : Brass / Plug : Steel
    • Measuring Range (mm) : 0-22
    • Package Weight (g): 98
  2. Wipro Alat Pengukur Ketebalan Celah
    Mulai

    Rp27.900

    Wipro Alat Pengukur Ketebalan Celah
    atribut:
    • Color: Silver
  3. KRISBOW Alat Ukur Ketebalan Ultrasonik
    Mulai

    Rp8.099.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
  4. monotaro Alat Ukur Ketebalan Digital
    Mulai

    Rp919.900

    monotaro Alat Ukur Ketebalan Digital
    Deskripsi:
    Small parts etc can be measured with one touch. For component measurement
    atribut:
    • Batteries: Button battery LR44 x 1 piece
    • Minimum Displayed Amount (mm): 0.01
    • Gauge Head (mm): 10
    • Instrumental Error (mm): ± 0.03
    • Measuring Force (N): 0.6 to 0.7
    • Measuring Range (mm) : 0 to 12.7
    • Plug Depth (mm): 30
    • Type: Digital
  5. Mitutoyo Pengukur Ketebalan Dial
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  6. monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp809.900

    monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  7. KRISBOW Alat Ukur Ketebalan dengan Roller
    Mulai

    Rp1.499.900

    KRISBOW Alat Ukur Ketebalan dengan Roller
    atribut:
    • Contact point: Roller steel
    • Dimensions (mm): 215x270x55
    • Range (mm): 0-10
  8. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp89.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  9. Shinwa Rules Alat Pengukur Kedalaman Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Shinwa Rules Alat Pengukur Kedalaman Digital
    atribut:
    • Battery Life: About 1 year by normal use
    • Storage Humidity: 80% or less
    • Storage Temperature: -10 to +60°C
    • Allowable Temperature: 0 to 40°C
    • Instrumental Error: ± 0.2mm
    • Material: Body: Carbon composite plastic. Display part: ABS resin
    • Measuring Range: 0.1 to 25mm
    • Minimum Scale: 0.1mm
    • Overall Length: 112.5mm
    • Power: Silver oxide battery SR44x1 (with monitor battery)
    • Repeat Pricision: 0.1mm
    • TRUSCO Number: 408-3300
  10. monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Mulai

    Rp1.099.900

    monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Hose Length (mm): About 450
    • Compatible: US valve (open valve is impossible)
    • Maximum Operating Pressure (MPa): 0.8
    • Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
    • Compatible Fluid: air
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
    • Minimum Scale (kPa): 10 (start 40)
    • Overall Length (mm): 280
    • Type: Double tire support
    • Working Pressure (kPa): (Regular) 100-500
    • accuracy(%): +/- 20kPa
  11. 3M Post-It Penanda Halaman Ukuran Sedang 670
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

    3M Post-It Penanda Halaman Ukuran Sedang 670
    Deskripsi:
    Membantu menandai dan membatasi halaman atau bagian penting di buku atau dokumen.Post-it Page Marker dengan lima warna cerah dalam satu pack: 3M Yellow, Neon Orange, Neon Green, Fireball Fuschia, dan Grape.Warna-warni cerahnya membuat menandai halaman lebih menyenangkan.Mencari informasi menjadi lebih cepat.Cocok untuk ditempel di berbagai jenis permukaan.Perekatnya tidak akan meninggalkan residu.Kertas mudah dituli.
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  13. Mitutoyo Feeler Gauge
    Mulai

    Rp499.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  14. Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)
    Mulai

    Rp1.899.900

    Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)
    Deskripsi:
    ALG120 This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC. Accuracy: Reading scale: 2psi/50kPa (0.5bar). Inflation range: 120psi/800kPa (8bar).
    atribut:
    • Hose length: 300mm
    • Units Read: bar kPa psi
    • Product Type: Tyre Valve Inflator Connector
    • Standards Met: EC Directive 86/217/EEC
    • Additional Features: Corrosion resistant body with brass fitting Fibre reinforced rubber hose
    • Weight Each: 635kg
    • Display Type: Dial
    • Part Number: KEN5038520K
  15. SAKURA Spidol Besi Ekstra Tebal
    Mulai

    Rp109.900

    SAKURA Spidol Besi Ekstra Tebal
    atribut:
    • Ink: Oil-based alcohol pigment
    • Product Type: Disposable Body
  16. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  17. DURAN Labu Erlenmeyer Super Duty Mulut Lebar dengan Pinggiran Tebal
    Mulai

    Rp109.900

    DURAN Labu Erlenmeyer Super Duty Mulut Lebar dengan Pinggiran Tebal
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
  18. DURAN Labu Erlenmeyer Super Duty Mulut Kecil dengan Pinggiran Tebal (Gelas Kimia)
    Mulai

    Rp139.900

Daftar Harga Pengukur Ketebalan Terbaru April 2026
monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)Rp51.900
Wipro Alat Pengukur Ketebalan CelahRp27.900
KRISBOW Alat Ukur Ketebalan UltrasonikRp8.099.900
TECLOCK Alat Ukur Ketebalan AnalogRp1.799.900
monotaro Alat Ukur Ketebalan DigitalRp919.900
Mitutoyo Pengukur Ketebalan DialRp1.199.900
monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)Rp809.900
KRISBOW Alat Ukur Ketebalan Lapisan Logam FerroRp4.299.900
KRISBOW Alat Ukur Ketebalan dengan RollerRp1.499.900
TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Rp89.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)